Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 2 In Wx24 In L
Mfr # LC1824
Zoro # G4611013
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Finish RMS 45 Max
- Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC1824
- Zoro # G4611013
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 2 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Length | 24 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Width | 2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/4 Tx1/4 In W, 6 ft (4YTT5)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L (3ANN3)
- ZORO SELECT Low Carbon Flat Stock, 3In Wx24In L (LC31634)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC3161144)
- ZORO SELECT Low Carbon Flat Stock, 1 In Wx24 In L (LC1814)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2141126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- ZORO SELECT Low Carbon Flat Stock, 1/4In Wx24In L (LC14144)
- NATIONAL MFG CO Stanley Hardware 4005BC Series N179-762 Round Smooth Rod, 1/4 in Dia, 36 in L, Steel, Zinc (N179762)
- Zoro Select Steel Stock