Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 1/4In Wx24In L
Mfr # LC14144
Zoro # G6787487
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Thickness 0.25 in
- Hardness Scale 168 BHN Max
- Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC14144
- Zoro # G6787487
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 1/4 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Length | 24 in |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 24 in |
Description
1018 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B3)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Oil Hard Flat Stock, O1, 3 In Wx36 In L (O11436)
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A21818)
- ZORO SELECT Low Carbon Flat Stock, 1/2In Wx24In L (LC14124)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O15818)
- ZORO SELECT Steel U-Edging, PK 10 (125EDGE-72)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC141144)
- NATIONAL MFG/SPECTRUM BRANDS HHI 138x36 STL FLT Bar (N180-125)
- Zoro Select Steel Stock