Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 1 In Wx24 In L
Mfr # LC1814
Zoro # G4546972
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Finish RMS 45 Max
- Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC1814
- Zoro # G4546972
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 1 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1 in x 24 in |
Overall Width | 1 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.078 Dia, Rnd (0118G078R125S-36X40)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH50L)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1824)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT Low Carbon Flat Stock, 4In Wx24In L (LC3844)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/8In Wx18In L (O118188)
- ZORO SELECT Oil Hard Flat Stock, O1, 2-1/2In Wx36In L (O1182126)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- Zoro Select Steel Stock