Shop All Steel Stock
Zoro Select
Low Carbon Flat Stock, 1-1/4In Wx24In L
Mfr # LC3161144
Zoro # G6911161
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 24 in
- Hardness Scale 168 BHN Max
- Grade Low Carbon
- Finish RMS 45 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC3161144
- Zoro # G6911161
- Country of Origin United States
- Category Steel Stock
Dimensions
Length | 24 in |
Width | 1 1/4 in |
Length Tolerance | +0.1875 in/+0.375 in |
Width Tolerance | +0.005/-0.000 in |
Nominal Size (WxL) | 1 1/4 in x 24 in |
Overall Length | 24 in |
Overall Width | 1 1/4 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168, Rockwell Hardness B71, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180, Appearance RMS 45 Max, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- ONLINEMETALS 006 Thick x 009375 Hole x 015625 Stagger Carbon Steel Perforated Sheet A36 Rnd Hole, 12 x 12 (13520)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick (1UTN2)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1824)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2 In Wx36 InL (O15321126)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O114126)
- NATIONAL MFG/SPECTRUM BRANDS HHI 138x48 STL FLT Bar (N180-133)
- Zoro Select Steel Stock