Shop All Mobile Workbenches & Workstations
Zoro Select
Louvered Cart, 54-1/2 In. H, 36 In. L
Mfr # RSC-2436-2-LP-2DR-32B-95
Zoro # G3138082
product price: $604.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Overall Length 42 1/2 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RSC-2436-2-LP-2DR-32B-95
- Zoro # G3138082
- UPC # 714334056250
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 1/2 in |
Overall Height | 66 in |
Overall Depth | 24" |
Overall Width | 24 1/2 in |
Caster Dia. | 5" |
Drawer Height | 6 3/8 in |
Bin Depth | 7" |
Bin Width | 4" |
Bin Height | 3" |
Drawer Width | 14 13/16 in |
Shelf Length | 36 in |
Drawer Depth | 19 5/8 in |
Work Surface Height | 37 5/8 in |
Shelf Width | 24 in |
Panel Width | 36 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 66 in |
Panel Height | 27 in |
Shelf Lip Height | 1 1/2 in |
Bin Outside Length | 7 in |
Shelf LxW | 36 in x 24 in |
Panel Hole Size | 1/4 in |
Bin Outside Height | 3 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Width | 12 15/32 in |
Top Shelf Lip Height | 1 1/2 in |
Panel HxW | 27 in x 36 in |
Bin Outside Width | 4 in |
Inside Drawer Height | 5 in |
Inside Drawer HxWxD | 4 15/16 in x 12 15/32 in x 19 7/16 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Inside Drawer Depth | 19 7/16 in |
Description
Steel Mobile Workstation with Louvered Storage, Assembled/Unassembled Assembled, Bin Outside Height 3 in, Bin Outside Length 7 in, Bin Outside Width 4 in, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- ZORO SELECT Desk, Rolling (1DE91)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- Zoro Select Mobile Workbenches & Workstations