Shop All Disposable Cutlery
Zoro Select
Loose Toothpicks 2-1/2", Wood, PK19200
Mfr # R820
Zoro # G8522787
original price:
$58.08
27% off
new price: $42.29
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Wrapped/Unwrapped Unwrapped
- Material Wood
- Color White
- Length 2 1/2 in
- Features Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R820
- Zoro # G8522787
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Details
Wrapped/Unwrapped | Unwrapped |
Material | Wood |
Color | White |
Tip | Pointed |
Item | Disposable Toothpick |
Features | Round |
Packs per Case | 24 |
Pack Count | 800 |
Product Type | Toothpick |
BPI Certified | No |
USDA Certified Bio-based Products | No |
Recyclable | No |
FSC Certified | No |
Compostable | Not Compostable |
Disposable Utensil Type | Toothpick |
Wrapped or Unwrapped | Unwrapped |
Bio-Based | Yes |
SFI Certified | No |
Description
Disposable Toothpick, Bio-Based Yes, BPI Certified No, FSC Certified No, Product Type Toothpick, SFI Certified No, Standards Not Applicable, Tip Pointed, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Color White, Compostable Not Compostable, Features Round, Length 2 1/2 in, Material Wood, Pack Count 800, Packs per Case 24, Recyclable No, Package Quantity 19200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Probe, Temp Sensor, 118" (2194809)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- ALLIANCE BELT 3V720 PKG (F028038000P)
- ZORO SELECT Disposable Cutlery Set, White, PK250 (V02357)
- ZORO SELECT Disp Cutlery Set, WH, Heavy Weight, PK250 (BWKFKTNSHWPSWH)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01788)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ZORO SELECT Spork, White, E175, Med, PK1000 (E175020)
- SOLO Disposable Knife, Clear, Heavy Weight, PK1000 (GDC6KN-0090)
- Zoro Select Disposable Cutlery