Shop All Protective Packaging Accessories
Zoro Select
Loose Fill Dispenser, 90 Cubic Feet, 1 Each
Mfr # 56GL62
Zoro # G0815388
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Height 129 in
- Bag Width 40 in
- Bag Size 90 cu ft
- Hose Length 12 in to 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL62
- Zoro # G0815388
- UPC # 841436046206
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Bag Height | 129 in |
Bag Width | 40 in |
Bag Size | 90 cu ft |
Hose Length | 12 in to 18 in |
Details
Item | Packing Peanut Dispenser |
Description
Packing Peanut Dispenser, Bag Size 90 cu ft, Bag Height 129 in, Bag Width 40 in, Hose Length 12 in to 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- UNITED SCIENTIFIC Laser Pointer with Holder (UNLPH01-A)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- Zoro Select Protective Packaging Accessories