Shop All Protective Packaging Accessories
Zoro Select
Loose Fill Dispenser, 60 Cubic Feet, 1 Each
Mfr # 56GL61
Zoro # G0815379
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Width 40 in
- Bag Size 60 cu ft
- Bag Height 99 in
- Hose Length 12 in to 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL61
- Zoro # G0815379
- UPC # 841436046183
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Bag Width | 40 in |
Bag Size | 60 cu ft |
Bag Height | 99 in |
Hose Length | 12 in to 18 in |
Details
Item | Packing Peanut Dispenser |
Description
Packing Peanut Dispenser, Bag Size 60 cu ft, Bag Height 99 in, Bag Width 40 in, Hose Length 12 in to 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Portable File Storage Box with XL Lid (STX61504U01C)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- PCE INSTRUMENTS Counting Scale, Up to 150 kg (PCE-PB 150N)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- Zoro Select Protective Packaging Accessories