Shop All Protective Packaging Accessories
Zoro Select
Loose Fill Dispenser, 30 Cubic Feet, 1 Each
Mfr # 56GL59
Zoro # G0815327
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Width 40 in
- Bag Size 30 cu ft
- Hose Length 12 in to 18 in
- Bag Height 69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL59
- Zoro # G0815327
- UPC # 841436046169
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Bag Width | 40 in |
Bag Size | 30 cu ft |
Hose Length | 12 in to 18 in |
Bag Height | 69 in |
Details
Item | Packing Peanut Dispenser |
Description
Packing Peanut Dispenser, Bag Size 30 cu ft, Bag Height 69 in, Bag Width 40 in, Hose Length 12 in to 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- MADISON MILL 1/2X36 Poplar Dowel (436556)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- BSC PREFERRED 12'' x 200' Versa-Pak Cellulose Wadding Dispenser Pack (KIMDIS12)
- Zoro Select Protective Packaging Accessories