Shop All Protective Packaging Accessories
Zoro Select
Loose Fill Dispenser, 15 Cubic Feet, 1 Each
Mfr # 56GL58
Zoro # G0815360
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Height 36 in
- Bag Width 40 in
- Bag Size 15 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL58
- Zoro # G0815360
- UPC # 841436046152
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Bag Height | 36 in |
Bag Width | 40 in |
Bag Size | 15 cu ft |
Details
Item | Packing Peanut Dispenser |
Description
Packing Peanut Dispenser, Bag Size 15 cu ft, Bag Height 36 in, Bag Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Book, 3 Part (S16444W-CL)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- PAP-R Wrappers, Coin, Flat, Quarters Pk (PQP30025)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- Zoro Select Protective Packaging