Shop All Protective Packaging Accessories
Zoro Select
Loose Fill Dispenser, 140 Cubic Feet, 1 Each
Mfr # 56GL63
Zoro # G0815318
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Height 114 in
- Bag Size 140 cu ft
- Hose Length 12 in to 18 in
- Bag Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL63
- Zoro # G0815318
- UPC # 841436046213
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Bag Height | 114 in |
Bag Size | 140 cu ft |
Hose Length | 12 in to 18 in |
Bag Width | 60 in |
Details
Item | Packing Peanut Dispenser |
Description
Packing Peanut Dispenser, Bag Size 140 cu ft, Bag Height 114 in, Bag Width 60 in, Hose Length 12 in to 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE File Folder Labels, Laser/Inkjet, 2/3"x3-7/16", 1500/PK, White PK (BSN26102)
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- ZORO SELECT Loose Fill Dispenser, 30 Cubic Feet, 1 Each (56GL59)
- PROTECTIVE LINING GEC™ Elastic Gaylord & Tote Bin Cover, 4 Mil, 65"Lx65"W (DC65SQ)
- Zoro Select Protective Packaging Accessories