Shop All Funnels & Accessories
Zoro Select
Long Stem Funnel, 60mL, 8mm Steam OD, PK48
Mfr # 28900-65
Zoro # G7117279
product price: $574.99
/pk 48, $11.98/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Color clear
- For Use With Liquids
- Overall Height 150mm
- Funnel Max OD 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28900-65
- Zoro # G7117279
- Country of Origin Mexico
- Category Funnels & Accessories
Dimensions
Overall Height | 150mm |
Stem Length - Metric | 150 mm |
Stem Length Below Stopcock | 150mm |
Stem Length | 150mm |
Stem Outside Diameter - Metric | 8 mm |
Funnel Top Inside Diameter - Metric | 65 mm |
Funnel Maximum Outside Diameter - Metric | 65 mm |
Maximum Filter Paper Size | 110 mm |
Description
FUNNEL,LONG STEM,58DEG,65MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Door Upholstery Tool, W80645 (W80645)
- STEELMAN Hood Safety Lift Prop, 25 In to 5 Ft. (301111-KH)
- WEATHER GUARD Conduit Carrier Extension (238)
- AGS Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-5 (BLFA-5)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- ZORO SELECT Buchner Funnel, 70 mm (3MKX6)
- ZORO SELECT Funnel, Safety Drum (08207)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- Zoro Select Funnels & Accessories