Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 4989 psi
Mfr # 010-002-000
Zoro # G7981933
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010-002-000
- Zoro # G7981933
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 1/2 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (449040)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-6MM X 1/4)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-080-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-040-000)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF7)
- Zoro Select Fittings