Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 4373 psi
Mfr # 011-011-000
Zoro # G8280903
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 011-011-000
- Zoro # G8280903
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 24" Grab Bar (24550-CP)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- WOODFORD MFG W34/X34 Steel Link 4-Piece Repair Kit (RK-WXL)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-040-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Steel Bushing 3/4X1/2 In, 150, PK10 (5RLD8)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- Zoro Select Fittings