Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 3969 psi
Mfr # 021-012-000
Zoro # G8422705
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 021-012-000
- Zoro # G8422705
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (40045)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- KOHLER Service Kit, Feet (84544-0)
- ZORO SELECT 4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-423)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3178 psi (091-030-020)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- ZORO SELECT Cap, Carbon Steel, 2097 psi (081-080-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- Zoro Select Fittings