Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 3124 psi
Mfr # 010-011-000
Zoro # G8261845
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010-011-000
- Zoro # G8261845
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 1 1/4 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2824)
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- WOODFORD MANUFACTURING Enclosed Wall Hydrant, Close Coupled (B65P-CC)
- BRONDELL Swash Select BL67 Sidearm Bidet Seat, Elongated White (BL67-EW)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Cap, Carbon Steel, 3178 psi (081-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-060-000)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- Zoro Select Carbon Steel Pipe Fittings