Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 2583 psi
Mfr # 020-022-000
Zoro # G8305175
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 020-022-000
- Zoro # G8305175
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-20)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-040-000)
- ZORO SELECT Steel Adaptor 3/4X1/2 In, 150, PK5 (5RLC8)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- Zoro Select Carbon Steel Pipe Fittings