Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 1659 psi
Mfr # 010-050-000
Zoro # G7847043
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010-050-000
- Zoro # G7847043
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 5 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 5 in, Butt Weld, 5 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Trim Plate, Single Hole Faucet, Chrome, Overall Width: 2 1/2 in (ETF-608-A)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (R0T2025-PP)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (010-002-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FNPT, 2in. (4000300171)
- PARKER Hollow Hex Plug, Steel, 1/4 in, MNPT (1/4 HHP-S)
- Zoro Select Fittings