Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 1506 psi
Mfr # 010-060-000
Zoro # G7957652
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010-060-000
- Zoro # G7957652
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 6 in, Butt Weld, 6 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12713)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- T&S BRASS Spout, Faucet, Brass, Length 18 In (068X)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 2 in x 2 in Tube Size, 1 Pack (77042)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- Zoro Select Carbon Steel Pipe Fittings