Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 1324 psi
Mfr # 020-080-000
Zoro # G8201602
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 020-080-000
- Zoro # G8201602
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Description
45 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 8 in, Butt Weld, 8 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- LEGRIS Push-to-Connect Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- ZORO SELECT Flexible Coupling, For Pipe Size 4"x4" (DX156-44)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-4R)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- SMITH-COOPER Thrd 90 Elbow, Forged, 3000, 1" (4308000360)
- Zoro Select Carbon Steel Pipe Fittings