Shop All Carbon Steel Pipe Fittings
Zoro Select
Long Radius Elbow, Carbon Steel, 1324 psi
Mfr # 010-080-000
Zoro # G8437091
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010-080-000
- Zoro # G8437091
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class STD, 8 in, Butt Weld, 8 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Gooseneck Bar Faucet, Polished chrome (B-0305)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- APOLLO PEX 1 in. x 5 ft. White PEX Pipe (APPW51)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC6)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- Zoro Select Carbon Steel Pipe Fittings