Shop All Lag Shield Anchors
Zoro Select
Long Lag Shield, 3/4" Dia, 6" L, Alloy Steel Zinc Yellow, 20 PK
Mfr # 7596AEP
Zoro # G7573634
product price: $189.99
/pk 20, $9.50/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Yellow
- Type Pin
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7596AEP
- Zoro # G7573634
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Yellow |
Type | Pin |
Color | Yellow |
Description
3/4X6 Expansion Pin Anchor Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.050.0250)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW5)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- ZORO SELECT Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AMS)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Single Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AES)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- HILLMAN Shield Anchor, 5/16 in Dia, 200 lb, Zinc (370209)
- Zoro Select Concrete Anchors