Shop All Lab Tongs & Forceps
Zoro Select
Long Crucible Tongs, SS, 18" L
Mfr # 787-105
Zoro # G7900746
original price:
$25.40
12% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Overall Length 18 in
- Tip Length 1 in
- For Use With Crucibles, Dishes
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787-105
- Zoro # G7900746
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 18 in |
Tip Length | 1 in |
Overall Length - Imperial | 18 in |
Tip Length - Imperial | 1 in |
Details
Item | Crucible Tongs |
Material of Construction | stainless steel |
For Use With | Crucibles, Dishes |
Coating | Uncoated |
Product Type | Crucible Tongs |
Standards | ASTM |
Features | Integral Thumb and Finger Openings, Handle Extends Into Palm, Serrated Tips |
Material | Stainless Steel |
ASTM Specification | 899-94 |
Description
Crucible Tongs, Overall Length - Imperial 18 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Tip Length - Imperial 1 in, For Use With Crucibles, Dishes, Standards ASTM, Features Integral Thumb and Finger Openings, Handle Extends Into Palm, Serrated Tips, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- QORPAK Bottle, Wide Mouth, 2 Oz, Round, LDPE, PK48 (PLC-03662)
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ZORO SELECT Tongs, 302 Stainless Steel, 18 In. Long (H-23392)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- ZORO SELECT Dish Tongs, SS, 9-1/2" L (787-115)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- AFS Artery Forcep 6 1/4" (640400)
- Zoro Select Lab Utensils