Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle
Mfr # 55VJ79
Zoro # G6441286
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ79
- Zoro # G6441286
- UPC # 841436097178
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 60 in |
Inside Width | 12 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Length | 60 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 60 in, Inside Width 12 in, Inside Height 12 in, 60x12x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 60 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 60 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Scissors, Multicolor Handles (A2Z-ZR886)
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- PACON Cardstock, Array, Ivory, 100Sh Pk (PAC101186)
- ZORO SELECT Corrugated Boxes, 24" x 10" x 12", Kraft, 25/Bundle (55VH78)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 8", Kraft, 25/Bundle (55VH79)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- Zoro Select Shipping Cartons