Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle
Mfr # 11R279
Zoro # G6174314
original price:
$3.80
5% off
new price: $3.59
/ea
Sold in multiples of 20 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R279
- Zoro # G6174314
- UPC # 812578006946
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Length | 48 3/8 in |
Inside Height | 8 in |
Outside Width | 8 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 48 in, Inside Width 8 in, Inside Height 8 in, 48x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 48 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 48 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY File Folder Labels with Sure Feed, PK750 (8066)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 12 (T90129112PK)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 8", Kraft, 25/Bundle (11R249)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 5", Kraft, 25/Bundle (11R348)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle (493U75)
- IDL PACKAGING 22L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-2266-5)
- Zoro Select Shipping Cartons