Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 48" x 16" x 16", Kraft, 10/Bundle
Mfr # 55VJ69
Zoro # G6441347
original price:
$9.45
33% off
new price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ69
- Zoro # G6441347
- UPC # 848109006970
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 48 in |
Inside Width | 16 in |
Outside Width | 16 3/8 in |
Outside Length | 48 3/8 in |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 48 in, Inside Width 16 in, Inside Height 16 in, 48x16x16 in Inside LxWxH, 32 ECT, RSC, Outside Length 48 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 48 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Black Toner Cartridge 106.6K YLD (T6518)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA1)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle (55VH56)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 16", Kraft, 25/Bundle (55VH80)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 12", Kraft, 15/Bundle (493U47)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- Zoro Select Shipping Cartons