Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 36" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R263
Zoro # G9074186
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R263
- Zoro # G9074186
- UPC # 812578006717
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Inside Height | 8 in |
Outside Length | 36 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 36 in, Inside Width 8 in, Inside Height 8 in, 36x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 36 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack (HD3024K)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- Zoro Select Shipping Cartons