Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 36" x 4" x 4", Kraft, 25/Bundle
Mfr # 55VJ40
Zoro # G6461954
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ40
- Zoro # G6461954
- UPC # 812578006649
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 4 in |
Inside Height | 4 in |
Outside Height | 4 5/8 in |
Outside Width | 4 3/8 in |
Outside Length | 36 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 36 in, Inside Width 4 in, Inside Height 4 in, 36x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 36 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Black PK (ZEB45610)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- ZORO SELECT Long Corrugated Boxes, 17" x 8" x 8", Kraft, 25/Bundle (22XK40)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- BSC PREFERRED 17 x 13 x 5'' Flat Corrugated Boxes, 25PK (S-4755)
- Zoro Select Shipping & Moving Boxes