Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle
Mfr # 55VJ31
Zoro # G6463363
product price: $2.39
/ea
Sold in multiples of 20 for $47.80
$47.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 32 in
- Inside Width 10 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ31
- Zoro # G6463363
- UPC # 841436097048
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 10 in |
Inside Height | 6 1/2 in |
Outside Length | 32 3/8 in |
Outside Height | 8 5/8 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 32 in, Inside Width 10 in, Inside Height 6 1/2 in, 32x10x6 1/2 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 3/8 in, Outside Width 10 3/8 in, Outside Height 8 5/8 in, 32 3/8x10 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 4", Kraft, 25/Bundle (11A628)
- ZORO SELECT Shipping Box, 30x30x30 in (55NN27)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 10", Kraft, 25/Bundle (22XL42)
- BOX PACKAGING Side Loading Cardboard Corrugated Boxes, 14"L x 4"W x 42"H, Kraft (14442FOL)
- Zoro Select Shipping & Moving Boxes