Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle
Mfr # 55VJ20
Zoro # G6462015
original price:
$2.09
9% off
new price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ20
- Zoro # G6462015
- UPC # 848109006567
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 8 in |
Inside Height | 8 in |
Outside Length | 30 3/8 in |
Outside Width | 8 3/8 in |
Outside Height | 8 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 30 in, Inside Width 8 in, Inside Height 8 in, 30x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 30 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dry Erase Accessory Tray, 8 1/2 x 3 x 5 1/4, Black (DEFTRAY)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 48 oz. (TP 48/MS)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 8", Kraft, 10/Bundle (55VJ04)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 8", Kraft, 15/Bundle (55VJ13)
- ZORO SELECT Corrugated Boxes, 24" x 12 1/2" x 8", Kraft, 20/Bundle (22XK82)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- ZORO SELECT Corrugated Boxes, 36" x 16" x 16", Kraft, 15/Bundle (11G179)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- Zoro Select Shipping & Moving Boxes