Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle
Mfr # 493T34
Zoro # G1605939
product price: $1.29
/ea
Sold in multiples of 20 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- For Use With Shipping/Storage/Product Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 493T34
- Zoro # G1605939
- UPC # 812578006359
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 6 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 28 3/8 in |
Outside Width | 6 3/8 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
For Use With | Shipping/Storage/Product Protection |
Material | Corrugate |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 28 in, Inside Width 6 in, Inside Height 6 in, 28x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 28 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 28 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack (NP243010)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 6", Kraft, 10/Bundle (493T51)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 6", White, 50/Bundle (M886)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (11R362)
- ZORO SELECT Corrugated Boxes, 21" x 12" x 12", Kraft, 20/Bundle (10Y710)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- Zoro Select Shipping & Moving Boxes