Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle
Mfr # 11R250
Zoro # G3057288
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R250
- Zoro # G3057288
- UPC # 841436072151
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 8 in |
Inside Depth | 6" |
Outside Width | 8 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Length | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 24 in, Inside Width 8 in, Inside Height 6 in, 24x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 8 3/8 in, Outside Height 6 5/8 in, 24 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- ZORO SELECT Plier Stapler, 15 Sheet, Black (2WFR8)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 9", Kraft, 25/Bundle (22XL57)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 8", Kraft, 25/Bundle (11K599)
- Zoro Select Shipping & Moving Boxes