Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 24" x 6" x 8", Kraft, 25/Bundle
Mfr # 11R249
Zoro # G3057297
original price:
$1.37
5% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R249
- Zoro # G3057297
- UPC # 841436072144
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 6 in |
Inside Depth | 8" |
Outside Height | 8 5/8 in |
Outside Length | 24 3/8 in |
Inside Height | 8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 24 in, Inside Width 6 in, Inside Height 8 in, 24x6x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 3/8 in, Outside Width 6 3/8 in, Outside Height 8 5/8 in, 24 3/8x6 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 8", Kraft, 25/Bundle (11R315)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 8", Kraft, 25/Bundle (11R214)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- ZORO SELECT Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle (M18124)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 4", White, 50/Bundle (M754)
- ZORO SELECT Shipping Box, 36x24x24 in (55NN29)
- Zoro Select Shipping Cartons