Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle
Mfr # 11R245
Zoro # G3057315
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R245
- Zoro # G3057315
- UPC # 812578005499
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 6 in |
Inside Depth | 6" |
Outside Length | 22 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 6 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 22 in, Inside Width 6 in, Inside Height 6 in, 22x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 22 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, The Better, Bp, Rt, 1.0, Be, PK12 (30006)
- BERKSHIRE Cleanroom Paper, 11 x 8 1 2 In, PK250 (BB104.0811.10W)
- FROGGY'S FOG 2 oz. HOLIDAY SPICE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOLI)
- DYKEM Dalo Paint Markers, White (26083)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle (11K597)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (55VG64)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", White, 25/Bundle (55VH03)
- ZORO SELECT Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle (11R235)
- Zoro Select Shipping Cartons