Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 8" x 6", Kraft, 25/Bundle
Mfr # 22XK42
Zoro # G2975990
original price:
$1.40
7% off
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XK42
- Zoro # G2975990
- UPC # 841436087766
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 8 in |
Inside Depth | 6" |
Outside Width | 8 3/8 in |
Outside Length | 20 3/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 8 in, Inside Height 6 in, 20x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 8 3/8 in, Outside Height 6 5/8 in, 20 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 9", Kraft, 25/Bundle (11R357)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- MELISSA & DOUG Round the Speedway Race Track Rug + Car Set (9401)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 9 In. W (11R212)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- Zoro Select Shipping & Moving Boxes