Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle
Mfr # 11R243
Zoro # G3057330
original price:
$1.16
14% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R243
- Zoro # G3057330
- UPC # 812578005079
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 6 in |
Inside Depth | 6" |
Outside Width | 6 3/8 in |
Outside Height | 6 5/8 in |
Inside Height | 6 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Application | Multi Purpose |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 6 in, Inside Height 6 in, 20x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 6 3/8 in, Outside Height 6 5/8 in, 20 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Attached Lid Container, Clear/Blue (66486FILEB)
- C-LINE PRODUCTS Hanging Shop Ticket Holder With Fabric Back, 9" x 12", PK75 (74112)
- QUALITY PARK Catalog Envelope, 28 lb Bond Weight Kraft, #10 1/2, Square Flap, Gummed Closure, 9x12, 250PK (QUA41465)
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 6", Kraft, 10/Bundle (493T62)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13 1/4" x 10 1/4" x 12", Kraft, 25/Bundle (22XN13)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- Zoro Select Shipping Cartons