Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle
Mfr # 11A789
Zoro # G3095359
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A789
- Zoro # G3095359
- UPC # 841436048767
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 13 in |
Inside Depth | 10" |
Outside Width | 13 3/8 in |
Inside Height | 10 in |
Outside Length | 20 3/8 in |
Outside Height | 10 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 20 in, Inside Width 13 in, Inside Height 10 in, 20x13x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 13 3/8 in, Outside Height 10 5/8 in, 20 3/8x13 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8180G)
- CANON CANON COMP. MF4580DN/4430DN MF4570DN/L100 (3500B001AA)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 10", Kraft, 15/Bundle (11G160)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 10", Kraft, 15/Bundle (11G176)
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 10", Kraft, 25/Bundle (11A725)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8", White, 50/Bundle (MRX6X)
- Zoro Select Shipping Cartons