Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle
Mfr # 11R425
Zoro # G3056411
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R425
- Zoro # G3056411
- UPC # 812578005093
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 10 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Width | 10 3/8 in |
Outside Height | 6 5/8 in |
Outside Length | 20 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 10 in, Inside Height 6 in, 20x10x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 10 3/8 in, Outside Height 6 5/8 in, 20 3/8x10 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 6", Kraft, 25/Bundle (11A632)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- ZORO SELECT ECT32 24 x 16 x 10 RSC, 24x16x10 in (60YP80)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- ZORO SELECT Shipping Box, 20x20x20 in (55NN04)
- Zoro Select Shipping & Moving Boxes