Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 19" x 6" x 4", Kraft, 25/Bundle
Mfr # 22XK41
Zoro # G2976009
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 6 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK41
- Zoro # G2976009
- UPC # 841436087742
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 19 3/8 in |
Outside Width | 6 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 19 in, Inside Width 6 in, Inside Height 4 in, 19x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 19 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA4)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle (11A622)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Flat Corrugated Boxes, 28" x 17" x 5", Kraft, 15/Bundle (493T55)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle (55VM36)
- Zoro Select Shipping Cartons