Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle
Mfr # 11R238
Zoro # G3057385
original price:
$1.26
5% off
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R238
- Zoro # G3057385
- UPC # 812578004614
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 8 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Outside Width | 8 3/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Application | Multi Purpose |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 18 in, Inside Width 8 in, Inside Height 6 in, 18x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 8 3/8 in, Outside Height 6 5/8 in, 18 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Transfer Module for CS310 (40X7610-OEM)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- SEALER SALES Replacement Kit for W-500I (RK-20B-W-500I)
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 6", Kraft, 10/Bundle (493T53)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- ZORO SELECT Corrugated Boxes, 22" x 10" x 9", Kraft, 20/Bundle (493T46)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- Zoro Select Shipping & Moving Boxes