Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle
Mfr # 11R236
Zoro # G9074177
original price:
$1.10
10% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
Not eligible for select promotions
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R236
- Zoro # G9074177
- UPC # 812578004607
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Width | 6 3/8 in |
Inside Height | 4 in |
Outside Length | 18 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 18 in, Inside Width 6 in, Inside Height 4 in, 18x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 18 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- ZORO SELECT Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15A932)
- C-LINE PRODUCTS File, Jkt, Wrt-On Tab, Ltr, Ast 10PK (CLI63160)
- WESTERN PLASTICS Film Pallet Stretch Wrap 15'x80x1500', PK4 (PSF02)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 4", Kraft, 25/Bundle (11R420)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- ZORO SELECT Shipping Box, 18x12x8 in (55NM76)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 12", Kraft, 25/Bundle (11A745)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- Zoro Select Shipping & Moving Boxes