Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 18" x 4" x 4", Kraft, 25/Bundle
Mfr # 11R235
Zoro # G3057391
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 4 in
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R235
- Zoro # G3057391
- UPC # 841436015295
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 4 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 18 3/8 in |
Outside Width | 4 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 18 in, Inside Width 4 in, Inside Height 4 in, 18x4x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 4 3/8 in, Outside Height 4 5/8 in, 18 3/8x4 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears (2DAN)
- SMEAD Check File Folder w/Pockets, Thumbcut, Exp. 9.75 x 5, Manila (70506)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 4", Kraft, 10/Bundle (11A622)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 40", Kraft, 10/Bundle (55VH63)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- Zoro Select Shipping Cartons