Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 17" x 9" x 9", Kraft, 25/Bundle
Mfr # 11R234
Zoro # G9047744
original price:
$1.73
33% off
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R234
- Zoro # G9047744
- UPC # 841436048620
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 9 in |
Inside Depth | 9" |
Outside Width | 9 3/8 in |
Outside Length | 17 3/8 in |
Outside Height | 9 5/8 in |
Inside Height | 9 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 17 in, Inside Width 9 in, Inside Height 9 in, 17x9x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 9 3/8 in, Outside Height 9 5/8 in, 17 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Pulsr Pk (WAU21031)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk100 (2EWR1)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 9", Kraft, 25/Bundle (22XK21)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (55VG79)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 12", Kraft (49K003)
- PARTNERS BRAND Heavy-Duty Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (HD171110)
- Zoro Select Shipping & Moving Boxes