Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 17" x 8" x 8", Kraft, 25/Bundle
Mfr # 22XK40
Zoro # G2976018
original price:
$0.99
5% off
new price: $0.94
/ea
Sold in multiples of 25 for $23.50
$23.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK40
- Zoro # G2976018
- UPC # 841436087803
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 8 in |
Inside Depth | 8" |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Outside Length | 17 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 17 in, Inside Width 8 in, Inside Height 8 in, 17x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 17 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- Zoro Select Shipping Cartons