Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle
Mfr # 11R232
Zoro # G3057419
original price:
$1.35
14% off
new price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Multi Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R232
- Zoro # G3057419
- UPC # 812578004188
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 9 in |
Inside Depth | 3" |
Inside Height | 3 in |
Outside Height | 3 5/8 in |
Outside Width | 9 3/8 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Multi Purpose |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 16 in, Inside Width 9 in, Inside Height 3 in, 16x9x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 9 3/8 in, Outside Height 3 5/8 in, 16 3/8x9 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 3/4 In., PK250 (16P028)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 3", Kraft, 25/Bundle (11R329)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- ZORO SELECT Triple Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ74)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- ZORO SELECT Deluxe Packing Boxes, 24"x24"x18", Kraft, PK10 (49NP88)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- Zoro Select Shipping Cartons