Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle
Mfr # 22XK38
Zoro # G2976036
Sold in multiples of 25 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XK38
- Zoro # G2976036
- UPC # 841436070096
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Width | 6 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 16 3/8 in |
Inside Height | 4 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 16 in, Inside Width 6 in, Inside Height 4 in, 16x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 16 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- VAULTZ Locking Index Card File with Flip Top, Holds 450 4 x 6 Cards, 7 x 5 x 5, Black (VZ01171)
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- SEALER SALES Silicone Rubber Pad for TISA-602, TISA-605 (SR-TISA-602/605)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 4", Kraft, 25/Bundle (11R198)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- ZORO SELECT Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle (55VH92)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 48", Kraft, 10/Bundle (55VH49)
- Zoro Select Shipping Cartons