Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 13" x 7" x 7", Kraft, 25/Bundle
Mfr # 11R216
Zoro # G6096413
product price: $0.91
/ea
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R216
- Zoro # G6096413
- UPC # 841436071147
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 7 in |
Inside Depth | 7" |
Outside Width | 7 3/8 in |
Outside Length | 13 3/8 in |
Outside Height | 7 5/8 in |
Inside Height | 7 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 13 in, Inside Width 7 in, Inside Height 7 in, 13x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 13 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDP Laminate Film, Clear Patch, 1mm (659390)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- SCHOOL SMART Non-Skid Jumbo Paper Clip, 2 Inches, Silver, Pack of 100 PK (04915)
- VESTIL Label Dispenser Steel, 12.5" (LBLD-S-125)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- ZORO SELECT Corrugated Mailers, 8" x 8" x 2", White, 50/Bundle (M882)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- Zoro Select Shipping Cartons