Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle
Mfr # 55VG68
Zoro # G6462557
product price: $0.64
/ea
Sold in multiples of 25 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 5 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG68
- Zoro # G6462557
- UPC # 848109006321
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 5 in |
Outside Height | 5 5/8 in |
Outside Length | 12 3/8 in |
Outside Width | 5 3/8 in |
Inside Height | 5 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 5 in, Inside Height 5 in, 12x5x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 5 3/8 in, Outside Height 5 5/8 in, 12 3/8x5 3/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- TELINDEX Address Card File, Tray, Black (241201)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 5" Kraft, 25/Bundle (55VJ11)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle (493U31)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- Zoro Select Shipping & Moving Boxes