Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle
Mfr # 55VG67
Zoro # G6461866
product price: $0.79
/ea
Sold in multiples of 25 for $19.75
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG67
- Zoro # G6461866
- UPC # 841436007214
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 5 in |
Outside Length | 12 3/8 in |
Outside Height | 4 5/8 in |
Inside Height | 4 in |
Outside Width | 5 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 5 in, Inside Height 4 in, 12x5x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 5 3/8 in, Outside Height 4 5/8 in, 12 3/8x5 3/8x4 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Mailbox To Go With Post (MC11KIT0B)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 9 1/2", Kraft, 25/Bundle (22XK30)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 3", Kraft, 25/Bundle (55VG70)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- Zoro Select Shipping & Moving Boxes