Shop All Shipping Cartons
Zoro Select
Long Corrugated Boxes, 12" x 3" x 3", Kraft, 25/Bundle
Mfr # 55VG66
Zoro # G6460764
original price:
$0.80
10% off
Sold in multiples of 25 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VG66
- Zoro # G6460764
- UPC # 848109006314
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 3 in |
Inside Height | 3 in |
Outside Height | 3 5/8 in |
Outside Width | 3 3/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Long, Wall Type Single Wall, Inside Length 12 in, Inside Width 3 in, Inside Height 3 in, 12x3x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 3 3/8 in, Outside Height 3 5/8 in, 12 3/8x3 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Clear (15A835)
- ADVANTUS Clip, Magnetic, 1/2"Wx1"Lx1-2/5"H, 6/PK, Assorted 24PK (AVT97526)
- PROAMPAC Poly Mailer, 7.5x10.5", REC, Grey, PK1000 (MGB0170)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- ZORO SELECT Flat Corrugated Boxes, 10" x 7" x 3", Kraft, 25/Bundle (55VG45)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- ZORO SELECT Corrugated Mailers, 9" x 6" x 3", White, 50/Bundle (M963)
- ZORO SELECT Corrugated Boxes, 9" x 5" x 4", Kraft, 25/Bundle (22XK22)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 7 oz. (RB 7)
- Zoro Select Shipping & Moving Boxes